Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/16in Cut-Off Wheels

  • Mfr # 409

  • Zoro # G722642288


product price: $10.95
/ea

Key Features

Maximum Operating Speed
35000 revolutions per minute
Overall Diameter
15/16 inches
Primary Material Application
Metal
Abrasive Material
Emery
Overall Thickness
0.025 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409
Zoro #
G722642288
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
15/16 inches
Overall Thickness
0.025 inches
Connector Size
1/8 in

Details

Maximum Operating Speed
35000 revolutions per minute
Primary Material Application
Metal
Abrasive Material
Emery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.