Shop DREMEL
Create Account
2008850 1.62 in. Carbide Universal Flush Cut Blade - Pack of 3
- Mfr # 2008850
- Zoro # G204077836
product price:Â
$
58.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2008850
- Zoro #
- G204077836
- UPC #
- 80596040345
- Country of Origin
- China
Description
The unique dual interface Fits all competitive oscillating tools, including those with a quick change feature. The Dremel MM485U Universal Carbide Flush Cut Blade has high-performance carbide teeth designed to cut hard and abrasive materials like nails, screws, stainless steel bolts, galvanized pipe, plaster and lathe, cement board, fiber board, sheet metal, slate, ceramic wall tile and more. Its wide 1-1/4 in. blade speeds through long cuts and can make plunge cuts up to 1-11/16 in. deep.
Features- Carbide Universal Flush Cut Blade
- Pack of 3
- All Oscillating Tools
- Cutting Depth: 1-11/16 in.
- Blade Thickness: 0.125 in.
- Blade Length: 6 in.
- Blade Width: 1-1/4 in.
- Size: 1-5/8 in.
- Material: Carbide
- Style: Universal
- Weight: 0.28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.