Rotary Tool, 1/8"; 1/16", 4V DC
- Mfr # 7350-5
- Zoro # G205175135
product price:Â
$
39.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Mandrel, 1/2 in 60 Grit Sanding Band, 1/2 in Felt Polishing Wheel, 1/2 in 120 Grit Sanding Band, 3/16 in Silicon Carbide Grinding Stone, USB Cable, Wrench
Overall Length
7.5 in
Collet Size
1/16 in, 1/8 in
Switch Type
On/Off Switch
Max. Speed
12,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7350-5
- Zoro #
- G205175135
- UPC #
- 080596057480
- Country of Origin
- Mexico
- Item
- Rotary Tool
- Includes
- Mandrel, 1/2 in 60 Grit Sanding Band, 1/2 in Felt Polishing Wheel, 1/2 in 120 Grit Sanding Band, 3/16 in Silicon Carbide Grinding Stone, USB Cable, Wrench
- Switch Type
- On/Off Switch
- Max. Speed
- 12,000 RPM
- Application
- Carving, Cleaning, Deburring, Engraving, Grinding, Polishing, Removing Rust, Sanding, Sharpening, Stripping
- Charger Included
- Yes
- Power Source
- Cordless
- Cordless Tool Kit Contents
- Bare Tool, Battery, Charger, (5) Accessories
- Speed Setting
- Single Speed
- Number of Batteries Included
- 1
- Tool Weight
- 0.55 lb
- Number of Speed Settings
- 1
- Brushless Motor
- No
- Voltage
- 4V DC
- Battery Capacity
- 2.0 Ah
- Number of Chargers Included
- 1
- Maximum Speed
- 12,000 RPM
- Battery Type
- Tabbed
- Battery Chemistry
- Li-Ion
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Length
- 7.5 in
- Collet Size
- 1/16 in, 1/8 in
- Wire Rope Length
- 7.5 in
- Length
- 7.5 in
Description
Rotary Tool, Voltage 4V DC, Max. Speed 12,000 RPM, Speed Setting Single Speed, Collet Size 1/16 in, 1/8 in, Brushless Motor No, Battery Capacity 2.0 Ah, Cordless Tool Kit Contents Bare Tool, Battery, Charger, (5) Accessories, Switch Type On/Off Switch, Number of Speed Settings 1, Overall Length 7.5 in, Tool Weight 0.55 lb, Power Source Cordless, Number of Batteries Included 1, Charger Included Yes
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.