Zoro Homepage

3/16In Grinding Stone, PK2

  • Mfr # 454

  • Zoro # G3669709


product price: $5.29
/pk 2, $2.65/ea
Sold in multiples of 5 for $26.45

Key Features

Shape
Cylinder
Abrasive Material
Aluminum Oxide
Max. Speed
35,000 RPM
Abrasive Shank Diameter
1/8 in
Head Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454
Zoro #
G3669709
UPC #
080596004545
Country of Origin
Taiwan, Province of China

Dimensions

Abrasive Shank Diameter
1/8 in
Head Width
3/16 in
Point Diameter
3/16 in
Shank Size
1/8 in

Details

Item
Abrasive Point
Shape
Cylinder
Abrasive Material
Aluminum Oxide
Max. Speed
35,000 RPM
Speed - Maximum
35,000 RPM

Description

Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Cylinder, Head Width 3/16 in, Tool Brand Dremel, Mounting Type Mounted, Point Diameter 3/16 in, Abrasive Shank Diameter 1/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.