Zoro Homepage

3D Printer, 120V, PC, Mac

  • Mfr # 3D40-FLX-EDU

  • Zoro # G3976425


product price: $2,039.99
/ea
Free Shipping & Returns

Key Features

Operating System Compatibility
Mac
Build Volume
10.00 in x 6.00 in x 6.70 in
Layer Thickness
0.05 to 0.5 mm
Length
15 1/2 in
Depth
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3D40-FLX-EDU
Zoro #
G3976425
UPC #
850034113029
Country of Origin
China

Dimensions

Layer Thickness
0.05 to 0.5 mm
Length
15 1/2 in
Depth
16"
Overall Height
16 in
Height
15.5"
Overall Width
20 1/4 in
Width
20.3"
Screen Size
3.5"
Layer Thickness - Maximum
0.5 mm
Build Depth
6 in
Build Width
10 in
Build Height
6.7 in
Layer Thickness - Minimum
50 micron
Overall Depth
15 1/2 in

Details

Item
3D Printer
Operating System Compatibility
Mac
Build Volume
10.00 in x 6.00 in x 6.70 in
Amps
1.8 A
Hz
50/60 Hz
For Use With
DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01
Includes
(2) Build Tapes, Build Sheet, Educational Lesson Plan, Filament Spool, Object Removal Tool, Power Cable, Unclog Tool, USB Cable, USB Flash Drive
Interface
Mac, PC
Build Speed
4.72 in/sec
Voltage
120V
Resolution
50 microns
File Formats
STL
Resolution - Maximum
50 micron
Build Speed - Maximum
119.89 mm/sec
Frequency
50/60 Hz
Current
1.8 A
Resolution - Minimum
50 micron
Connectivity
Ethernet, Flash Drive, Wi-Fi
For Use with Mfr Model Number
DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01
Build Speed - Minimum
70 mm/sec
Compatible with Manufacturer Model Number
DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01
Compatible Manufacturer Part Number
DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01
Compatible with Mfr. Model No.
DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01
Compatible Manufacturer Model Number
DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01
For Use With Mfr. Model Number
DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01
Compatible with Manufacturer Model No.
DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01
Compatible Pump Manufacturer Part Number
DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01
Compatible Mfr. Model Number
DF01-01, DF02-01, DF03-01, DF04-01, DF05-01, DF06-01, DF07-01, DF30-01, DF50-01, DF51-01, DF70-01

Description

3D Printer, Build Speed 4.72 in/sec, Build Volume 10.00 in x 6.00 in x 6.70 in, Layer Thickness 0.05 to 0.5 mm, Resolution 50 microns, 120V Voltage, 1.8 A Amps, 50/60 Hz Hz, Interface Mac, PC, Length 15 1/2 in, Width 20 1/4 in, Height 16 in, Includes (2) Build Tapes, Build Sheet, Educational Lesson Plan, Filament Spool, Object Removal Tool, Power Cable, Unclog Tool, USB Cable, USB Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.