Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3D Printer, 120V, PC, Mac, Length: 15 1/2 in

  • Mfr # 3D45-EDU

  • Zoro # G3976872


product price: $2,510.99
/ea
Free Shipping & Returns

Key Features

Operating System Compatibility
Mac
Length
15 1/2 in
For Use With
3D45-01
Build Volume
10.00 in x 6.00 in x 6.70 in
Interface
Mac, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3D45-EDU
Zoro #
G3976872
UPC #
850034113036
Country of Origin
China

Dimensions

Length
15 1/2 in
Layer Thickness
0.1 to 0.3 mm
Overall Width
20 1/4 in
Overall Height
16 in
Height
16 in
Width
20 1/4 in
Build Height
6.7 in
Layer Thickness - Maximum
0.3 mm
Build Width
10 in
Layer Thickness - Minimum
50 micron
Build Depth
6 in
Overall Depth
15 1/2 in

Details

Item
3D Printer
Operating System Compatibility
Mac
For Use With
3D45-01
Build Volume
10.00 in x 6.00 in x 6.70 in
Interface
Mac, PC
Hz
50/60 Hz
Resolution
100 microns
Build Speed
4.72 in/sec
Voltage
120V
Includes
(2) Glue Sticks, Filament Spool, Power Cable, Quick Start Guide, USB Cable
Amps
1.8 A
Current
1.8 A
Build Speed - Minimum
70 mm/sec
For Use with Mfr Model Number
3D45-01
Frequency
50/60 Hz
Resolution - Maximum
100 micron
Connectivity
Ethernet, Flash Drive, Wi-Fi
Resolution - Minimum
50 micron
Build Speed - Maximum
119.89 mm/sec
Compatible with Manufacturer Model Number
3D45-01
Compatible Manufacturer Part Number
3D45-01
Compatible with Mfr. Model No.
3D45-01
Compatible Manufacturer Model Number
3D45-01
For Use With Mfr. Model Number
3D45-01
Compatible with Manufacturer Model No.
3D45-01
Compatible Pump Manufacturer Part Number
3D45-01
Compatible Mfr. Model Number
3D45-01

Description

3D Printer, Build Speed 4.72 in/sec, Build Volume 10.00 in x 6.00 in x 6.70 in, Layer Thickness 0.1 to 0.3 mm, Resolution 100 microns, 120V Voltage, 1.8 A Amps, 50/60 Hz Hz, Interface Mac, PC, Length 15 1/2 in, Width 20 1/4 in, Height 16 in, Includes (2) Glue Sticks, Filament Spool, Power Cable, Quick Start Guide, USB Cable, For Use With 3D45-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.