Zoro Homepage

3D Printer Filament, PLA, 0.75 kg W, Ylw

  • Mfr # PLA-YEL-01

  • Zoro # G607200084


product price: $35.95
/ea

Key Features

Material
PLA
For Use With
Dremel DigiLab 3240 Printers, Dremel DigiLab 3D40 Printers, Dremel DigiLab 3D45 Printers
Weight
0.75 kg
Diameter
1.75 mm
Features
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-YEL-01
Zoro #
G607200084
UPC #
850034113258
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Yellow
For Use With
Dremel DigiLab 3240 Printers, Dremel DigiLab 3D40 Printers, Dremel DigiLab 3D45 Printers
Weight
0.75 kg
Features
Biodegradable
Min. Printed Part Temperature
446 Degrees F (230 Degrees C)
Min. Extrude Temperature
200 Degrees C
Max. Extrude Temperature
240 Degrees C
Series
Digilab
Compatible Printer Series
3D20, 3D40, 3D45
Spool Weight
0.75 kg
Print Surface Temperature - Maximum
140 Degrees F
Hot End Nozzle Temperature - Minimum
392 Degrees F
Hot End Nozzle Temperature - Maximum
464 Degrees F
Print Surface Temperature - Minimum
113 Degrees F
Heat Deflection Temperature
139 Degrees F

Description

3D Printing Filament, PLA, Yellow, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 240 Degrees C, Color Family Yellows, For Use With Dremel DigiLab 3240 Printers, Dremel DigiLab 3D40 Printers, Dremel DigiLab 3D45 Printers, Min. Printed Part Temperature 446 Degrees F (230 Degrees C), Min. Extrude Temperature 200 Degrees C, Durometer Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.