Zoro Homepage

3D Printing Filament

  • Mfr # ECO-BLA-01

  • Zoro # G0505864


product price: $48.29
/ea

Key Features

Material
ABS
Color
Black
For Use With
Dremel 3D Printers
Weight
0.75 kg
Diameter
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-BLA-01
Zoro #
G0505864
UPC #
850034113302
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
ABS
Color
Black
For Use With
Dremel 3D Printers
Weight
0.75 kg
Voltage
240VAC
Printed Parts Temp. Range
220 Degrees to 280 Degrees F
Build Volume
10.00" x 6.00" x 6.70"
Resolution
50 microns
Build Speed
Variable
Max. Extrude Temperature
500 Degrees F (260 Degrees C)
Max. Printed Part Temperature
150 Degrees F (68 Degrees C)
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Min. Printed Part Temperature
-22 Degrees F (-30 Degrees C)
Product Type
3D Printer ECO-ABS Filament
Series
ECO-ABS
Heat Deflection Temperature
172.4 Degrees F
Print Surface Temperature - Minimum
374 Degrees F
Spool Weight
0.75 kg
Hot End Nozzle Temperature - Maximum
464 Degrees F
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Surface Temperature - Maximum
464 Degrees F
Compatible Printer Series
3D45

Description

3D Printing Filament, ABS, Black, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Blacks, For Use With Dremel 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C), Durometer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.