Zoro Homepage

3D Printing Filament

  • Mfr # PLA-BLU-01

  • Zoro # G0505943


product price: $39.15
/ea

Key Features

Material
PLA
For Use With
Dremel 3D Printers
Weight
0.75 kg
Diameter
1.75 mm
Build Volume
10.00" x 6.00" x 6.70"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-BLU-01
Zoro #
G0505943
UPC #
850034113234
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Blue
For Use With
Dremel 3D Printers
Weight
0.75 kg
Build Volume
10.00" x 6.00" x 6.70"
Build Speed
Variable
Voltage
240VAC
Printed Parts Temp. Range
220 Degrees to 280 Degrees F
Resolution
50 microns
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Product Type
3D Printer PLA Filament

Description

3D Printing Filament, PLA, Blue, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Blues, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.