Zoro Homepage

3D Printing Filament

  • Mfr # PLA-ORA-01

  • Zoro # G0502748


product price: $35.59
/ea

Key Features

Material
PLA
For Use With
Dremel 3D Printers
Weight
0.75 kg
Diameter
1.75 mm
Voltage
240VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-ORA-01
Zoro #
G0502748
UPC #
850034113210
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Orange
For Use With
Dremel 3D Printers
Weight
0.75 kg
Voltage
240VAC
Build Volume
10.00" x 6.00" x 6.70"
Printed Parts Temp. Range
220 Degrees to 280 Degrees F
Resolution
50 microns
Features
Biodegradable
Build Speed
Variable
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
Product Type
3D Printer PLA Filament
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Surface Temperature - Maximum
464 Degrees F
Heat Deflection Temperature
129.2 Degrees F
Spool Weight
0.75 kg
Compatible Printer Series
3D20, 3D40, 3D45
Print Surface Temperature - Minimum
374 Degrees F
Series
Digilab
Hot End Nozzle Temperature - Maximum
464 Degrees F

Description

3D Printing Filament, PLA, Orange, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Oranges, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C), Durometer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.