3D Printing Filament
Mfr # PLA-RED-01
Zoro # G0507352
product price: $35.59
/eaKey Features
Material
PLA
For Use With
Dremel 3D Printers
Weight
0.75 kg
Diameter
1.75 mm
Build Speed
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA-RED-01
Zoro #
G0507352
UPC #
850034113203
Country of Origin
China
Dimensions
Diameter
1.75 mm
Details
Item
3D Printing Filament
Material
PLA
Color
Red
For Use With
Dremel 3D Printers
Weight
0.75 kg
Build Speed
Variable
Resolution
50 microns
Build Volume
10.00" x 6.00" x 6.70"
Voltage
240VAC
Printed Parts Temp. Range
220 Degrees to 280 Degrees F
Features
Biodegradable
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Product Type
3D Printer PLA Filament
Heat Deflection Temperature
129.2 Degrees F
Compatible Printer Series
3D20, 3D40, 3D45
Series
Digilab
Hot End Nozzle Temperature - Maximum
464 Degrees F
Print Surface Temperature - Minimum
374 Degrees F
Spool Weight
0.75 kg
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Surface Temperature - Maximum
464 Degrees F
Description
3D Printing Filament, PLA, Red, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Reds, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C), Durometer Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.