3D Printing Filament
Mfr # PLA-WHI-01
Zoro # G0504482
product price: $35.59
/eaKey Features
Material
PLA
For Use With
Dremel 3D Printers
Weight
0.75 kg
Diameter
1.75 mm
Features
Biodegradable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA-WHI-01
Zoro #
G0504482
UPC #
850034113180
Country of Origin
China
Dimensions
Diameter
1.75 mm
Details
Item
3D Printing Filament
Material
PLA
Color
White
For Use With
Dremel 3D Printers
Weight
0.75 kg
Features
Biodegradable
Resolution
50 microns
Printed Parts Temp. Range
220 Degrees to 280 Degrees F
Build Volume
10.00" x 6.00" x 6.70"
Build Speed
Variable
Voltage
240VAC
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
Product Type
3D Printer PLA Filament
Compatibility
Dremel 3D Printers
Print Surface Temperature - Maximum
464 Degrees F
Heat Deflection Temperature
129.2 Degrees F
Compatible Printer Series
3D20, 3D40, 3D45
Spool Weight
0.75 kg
Series
Digilab
Print Surface Temperature - Minimum
374 Degrees F
Hot End Nozzle Temperature - Maximum
464 Degrees F
Hot End Nozzle Temperature - Minimum
374 Degrees F
Description
3D Printing Filament, PLA, White, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Whites, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C), Durometer Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.