5/16in Heavy Duty Cut-Off Wheels
Mfr # 420
Zoro # G522641030
product price: $12.65
/eaKey Features
Connector Size
1/8 in
Overall Thickness
0.0625 in
Overall Diameter
15/16 in
Abrasive Material
Emery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420
Zoro #
G522641030
UPC #
-
Country of Origin
Unknown
Dimensions
Connector Size
1/8 in
Overall Thickness
0.0625 in
Overall Diameter
15/16 in
Details
Abrasive Material
Emery
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.