
Dremel 9951 Max Power Carving Bit
Mfr # 9951
Zoro # G915189873
product price:Â $18.35
/eaKey Features
Material
Stainless Steel
Speed - Maximum
35,000 RPM
Overall Diameter
3/8 in
Product Type
Carving Bit
For Workpiece Material
Foam, Plastic, Rubber, Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9951
Zoro #
G915189873
UPC #
000346812374
Country of Origin
China
Dimensions
Overall Diameter
3/8 in
Shank Size
1/8 in
Details
Item
Carving Bit
Material
Stainless Steel
Speed - Maximum
35,000 RPM
Product Type
Carving Bit
For Workpiece Material
Foam, Plastic, Rubber, Wood
Shape
Ball
Description
CUTTING BIT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.