Shop DREMEL
See all product information
Create Account
AbrasivePoint, Disc, HeadWidth:1", PK2
- Mfr # 425-02
- Zoro # G0331390
product price:Â
$
7.75
/pk of 2, $3.88/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Polishing
Includes
(2) Wheels
Dia. (In.)
1 in
For Use With
Dremel Rotary Tools
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 425-02
- Zoro #
- G0331390
- UPC #
- 080596035624
- Country of Origin
- United States
- Item
- Abrasive Point
- Application
- Polishing
- Includes
- (2) Wheels
- For Use With
- Dremel Rotary Tools
- Number of Pieces
- 1
- Function
- Cleaning and Polishing Most Ferrous Metals, Stones, Glass and Ceramics
- Material Application
- Ceramic, Glass, Metal
- Mandrel Type
- Standard Screw
- Abrasive Material
- Emery
- Shape
- Disc
- Speed - Maximum
- 35,000 RPM
- For Workpiece Material
- Ceramic, Glass, Metal
Dimensions
- Dia. (In.)
- 1 in
- Overall Length (In.)
- 1 in
- Head Width
- 1 in
- Point Diameter
- 1 in
- Head Length
- 1 1/2 in
Description
Abrasive Point, Abrasive Material Emery, Shape Disc, Head Width 1 in, Head Length 1 1/2 in, Tool Brand Dremel, Mounting Type Mounted, Point Diameter 1 in, Mandrel Type Standard Screw, Material Application Ceramic, Glass, Metal, Number of Pieces 1, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.