Zoro Homepage

Accessory Tin Can Kit, 75 Pc

  • Mfr # 707-01

  • Zoro # G1668037


product price: $18.99
/ea

Key Features

Includes
(12) 411 Coarse Sanding Discs, (12) 413 Sanding Discs, (2) 401 Mandrels, (20) 420 HD Cut-Off Wheels, (4) 408 1/2 in Coarse Sanding Bands, (4) 429 1 in Felt Polishing Wheels, (6) 414 1/2 in Felt Polishing Wheels, 150 1/8 in Drill Bit, 191 Carving Bit, 402 Mandrel, 407 60 Grit Sanding Drum and Mandrel, 421 Polishing Compound, 426 1 1/4 in Fiberglass-Reinforced Cut-Off Wheel, 428 3/4 in Carbon Steel Brush, 432 1/2 in 120 Grit Sanding Band 191, 540 1 1/4 in Cut-Off Wheel, 8193 5/8 in Aluminum Oxide Grinding Stone, 85422 25/32 in Silicone Carbide Grinding Stone, 952 3/8 in Aluminum Oxide Grinding Stone
For Use With
Dremel Tools
Number of Pieces
75
Application
Carving, Cleaning, Cutting, Grinding, Polishing, Sanding
Overall Length (In.)
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707-01
Zoro #
G1668037
UPC #
080596027407
Country of Origin
China

Dimensions

Overall Length (In.)
10 1/2 in
Shank Diameter
1/8 in
Shank Size
1/8 in

Details

Item
General Purpose Attachment Set
Includes
(12) 411 Coarse Sanding Discs, (12) 413 Sanding Discs, (2) 401 Mandrels, (20) 420 HD Cut-Off Wheels, (4) 408 1/2 in Coarse Sanding Bands, (4) 429 1 in Felt Polishing Wheels, (6) 414 1/2 in Felt Polishing Wheels, 150 1/8 in Drill Bit, 191 Carving Bit, 402 Mandrel, 407 60 Grit Sanding Drum and Mandrel, 421 Polishing Compound, 426 1 1/4 in Fiberglass-Reinforced Cut-Off Wheel, 428 3/4 in Carbon Steel Brush, 432 1/2 in 120 Grit Sanding Band 191, 540 1 1/4 in Cut-Off Wheel, 8193 5/8 in Aluminum Oxide Grinding Stone, 85422 25/32 in Silicone Carbide Grinding Stone, 952 3/8 in Aluminum Oxide Grinding Stone
For Use With
Dremel Tools
Number of Pieces
75
Application
Carving, Cleaning, Cutting, Grinding, Polishing, Sanding
Set Contents
(75) Dremel Accessories Kit
Max. Speed
30 RPM
Case Included
Case Included
Rotary Tool Accessory Type
Bit and Attachment Set
Product Type
General Purpose Attachment Set

Description

General Purpose Attachment Set, Bit and Attachment Set, Max. Speed 30 RPM, Shank Diameter 1/8 in, Application Carving, Cleaning, Cutting, Grinding, Polishing, Sanding, Case Included Case Included, Number of Pieces 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.