Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All-Purpose Accessory Kit

  • Mfr # 709-02

  • Zoro # G4847328


product price: $25.49
/ea

Key Features

Application
Cleaning, Cutting, Grinding, Polishing, Sanding
Includes
(12) 409 15/16 in Cut-Off Wheels, (12) 420 15/16 in Cut-Off Wheels, (13) 412 3/4 in 220 Grit Sanding Discs, (13) 413 3/4 in 240 Grit Sanding Discs, (2) 401 Mandrels, (4) 411 3/4 in 180 Grit Sanding Discs, (4) 414 1/4 in Felt Polishing Wheels, (4) 429 1 in Felt Polishing Wheels, (5) 438 1/4 in 120 Grit Sanding Bands, (6) 408 1/2 in 60 Grit Sanding Bands, (6) 432 1/2 in 120 Grit Sanding Bands, 194 1/8 in Carving Bit, 402 Screw Mandrel, 407 1/2 in 60 Grit Sanding Band and Mandrel, 415 Dressing Stone, 421 Polishing Compound, 426 1 1/4 in Fiberglass-Reinforced Cut-Off Wheel, 430 1/4 in 60 Grit Sanding Band and Mandrel, 540 1 1/4 in Cut-Off Wheel, 83142 9/32 in Silicon Carbide Grinding Stone, 84922 3/16 in Silicon Carbide Grinding Stone, 952 3/8 in Aluminum Oxide Grinding Stone, 953 1/4 in Aluminum Oxide Grinding Stone, Wrench
Dia. (In.)
1 1/2 in
For Use With
Dremel Rotary Tools
Requires
Dremel Rotary Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709-02
Zoro #
G4847328
UPC #
080596030650
Country of Origin
China

Dimensions

Dia. (In.)
1 1/2 in
Max. Cutting Dia. (In.)
1 1/2 in
Overall Length (In.)
1 53/64 in
Shank Diameter
1/8 in
Shank Size
1/8 in

Details

Item
General Purpose Attachment Set
Application
Cleaning, Cutting, Grinding, Polishing, Sanding
Includes
(12) 409 15/16 in Cut-Off Wheels, (12) 420 15/16 in Cut-Off Wheels, (13) 412 3/4 in 220 Grit Sanding Discs, (13) 413 3/4 in 240 Grit Sanding Discs, (2) 401 Mandrels, (4) 411 3/4 in 180 Grit Sanding Discs, (4) 414 1/4 in Felt Polishing Wheels, (4) 429 1 in Felt Polishing Wheels, (5) 438 1/4 in 120 Grit Sanding Bands, (6) 408 1/2 in 60 Grit Sanding Bands, (6) 432 1/2 in 120 Grit Sanding Bands, 194 1/8 in Carving Bit, 402 Screw Mandrel, 407 1/2 in 60 Grit Sanding Band and Mandrel, 415 Dressing Stone, 421 Polishing Compound, 426 1 1/4 in Fiberglass-Reinforced Cut-Off Wheel, 430 1/4 in 60 Grit Sanding Band and Mandrel, 540 1 1/4 in Cut-Off Wheel, 83142 9/32 in Silicon Carbide Grinding Stone, 84922 3/16 in Silicon Carbide Grinding Stone, 952 3/8 in Aluminum Oxide Grinding Stone, 953 1/4 in Aluminum Oxide Grinding Stone, Wrench
For Use With
Dremel Rotary Tools
Requires
Dremel Rotary Tool
Removes
Metal and Plastic, Wood
Function
Cleaning, Cutting, Grinding, Polishing, Sanding
Construction
Aluminum Oxide
Number of Pieces
110
Grit
60, 120, 240
Case Included
Case Included
Set Contents
(110) Accessories
Max. Speed
35,000 RPM
Rotary Tool Accessory Type
Bit and Attachment Set
Product Type
General Purpose Attachment Set
Speed - Maximum
35,000 RPM

Description

General Purpose Attachment Set, Bit and Attachment Set, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Application Cleaning, Cutting, Grinding, Polishing, Sanding, Case Included Case Included, Number of Pieces 110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.