Zoro Homepage

All Purpose Dremel Accessory Set, 160 Pc

  • Mfr # 710-08

  • Zoro # G3053671


product price: $43.99
/ea

Key Features

Includes
(15) 408 1/2 in 60 Grit Sanding Bands, (15) 431 1/4 in 60 Grit Sanding Bands, (15) 432 1/2 in 120 Grit Sanding Bands, (15) 438 1/4 in 120 Grit Sanding Bands, (2) EZ456 1 1/2 in Fiberglass-Reinforced Cut-Off Wheels, (25) 411 3/4 in 180 Grit Sanding Discs, (25) 412 3/4 in 220 Grit Sanding Discs, (25) 413 3/4 in 240 Grit Sanding Discs, (5) 414 1/4 in Felt Polishing Wheels, (5) 429 1 in Felt Polishing Wheels, 191 1/8 in Carving Bit, 401 Mandrel, 402 Screw Mandrel, 407 1/2 in 60 Grit Sanding Band and Mandrel, 421 Polishing Compound, 428 3/4 in Carbon Steel Brush, 430 1/4 in 60 Grit Sanding Band and Mandrel, 84922 3/16 in Silicon Carbide Grinding Stone, 932 3/8 in Aluminum Oxide Grinding Stone, 952 3/8 in Aluminum Oxide Grinding Stone, EZ402 EZ Lock Mandrel, EZ476 1 1/2 in Fiberglass-Reinforced Cut-Off Wheel, EZ495 EZ Twist Nose Cap Wrench, Wrench
Application
Carving, Cutting, Grinding, Polishing, Sanding
Number of Pieces
160
Requires
Dremel Rotary Tool
Max. Speed
35,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-08
Zoro #
G3053671
UPC #
080596029814
Country of Origin
Mexico

Dimensions

Shank Diameter
1/8 in
Shank Size
1/8 in

Details

Item
General Purpose Attachment Set
Includes
(15) 408 1/2 in 60 Grit Sanding Bands, (15) 431 1/4 in 60 Grit Sanding Bands, (15) 432 1/2 in 120 Grit Sanding Bands, (15) 438 1/4 in 120 Grit Sanding Bands, (2) EZ456 1 1/2 in Fiberglass-Reinforced Cut-Off Wheels, (25) 411 3/4 in 180 Grit Sanding Discs, (25) 412 3/4 in 220 Grit Sanding Discs, (25) 413 3/4 in 240 Grit Sanding Discs, (5) 414 1/4 in Felt Polishing Wheels, (5) 429 1 in Felt Polishing Wheels, 191 1/8 in Carving Bit, 401 Mandrel, 402 Screw Mandrel, 407 1/2 in 60 Grit Sanding Band and Mandrel, 421 Polishing Compound, 428 3/4 in Carbon Steel Brush, 430 1/4 in 60 Grit Sanding Band and Mandrel, 84922 3/16 in Silicon Carbide Grinding Stone, 932 3/8 in Aluminum Oxide Grinding Stone, 952 3/8 in Aluminum Oxide Grinding Stone, EZ402 EZ Lock Mandrel, EZ476 1 1/2 in Fiberglass-Reinforced Cut-Off Wheel, EZ495 EZ Twist Nose Cap Wrench, Wrench
Application
Carving, Cutting, Grinding, Polishing, Sanding
Number of Pieces
160
Requires
Dremel Rotary Tool
Max. Speed
35,000 RPM
Set Contents
(160) Multipurpose Rotary Tool Accessory
Case Included
Case Included
Rotary Tool Accessory Type
Bit and Attachment Set
Product Type
General Purpose Attachment Set
Speed - Maximum
35,000 RPM

Description

General Purpose Attachment Set, Bit and Attachment Set, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Application Carving, Cutting, Grinding, Polishing, Sanding, Case Included Case Included, Number of Pieces 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.