Aluminium Oxide Grinding Stone, 3/8 in.
Mfr # 8175
Zoro # G4248058
product price: $3.49
/eaSold in multiples of 30 for $104.70
Key Features
Number of Pieces
1
Overall Length
1 1/2 in
Shape
Cylinder
Material Application
Metal
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8175
Zoro #
G4248058
UPC #
080596081751
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 1/2 in
Head Width
3/8 in
Details
Item
Abrasive Point
Number of Pieces
1
Shape
Cylinder
Material Application
Metal
Abrasive Material
Aluminum Oxide
Max. Speed
35,000 RPM
Speed - Maximum
35,000 RPM
For Workpiece Material
Metal
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Cylinder, Head Width 3/8 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Material Application Metal, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.