Zoro Homepage

Aluminium Oxide Grinding Stone

  • Mfr # 997

  • Zoro # G3613036


product price: $3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Number of Pieces
1
Overall Length
1 1/2 in
Head Width
1/8 in
Abrasive Material
Aluminum Oxide
Max. Speed
35,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997
Zoro #
G3613036
UPC #
080596009977
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/2 in
Head Width
1/8 in

Details

Item
Abrasive Point
Number of Pieces
1
Abrasive Material
Aluminum Oxide
Max. Speed
35,000 RPM
Material Application
Metal
Shape
Cone
For Workpiece Material
Metal
Speed - Maximum
35,000 RPM

Description

Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Cone, Head Width 1/8 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Material Application Metal, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.