Zoro Homepage

Battery, 2 Ah, Li-Ion

  • Mfr # B815-01

  • Zoro # G516266959


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B815-01
Zoro #
G516266959
UPC #
0000346807424
Country of Origin
Malaysia

Details

Item
12V 2 Ah Lithium-Ion Battery

Description

Lithium-Ion Battery 12V 3 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.