Zoro Homepage

Bit, Grinding

  • Mfr # 85422

  • Zoro # G1160756


product price: $3.89
/ea

Key Features

Application
For Sharpening, Deburring, General Purpose Grinding on Harder Materials such as Stone, Glass, Ceramic, Porcelain
Dia. (In.)
25/32 in
Max. Cutting Dia. (In.)
25/32 in
Number of Pieces
1
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85422
Zoro #
G1160756
UPC #
080596854225
Country of Origin
Taiwan, Province of China

Dimensions

Dia. (In.)
25/32 in
Max. Cutting Dia. (In.)
25/32 in
Overall Length
1 1/2 in
Point Diameter
13/16 in
Head Width
13/16 in
Abrasive Shank Diameter
1/8 in
Shank Size
1/8 in
Head Length
1 1/2 in

Details

Item
Abrasive Point
Application
For Sharpening, Deburring, General Purpose Grinding on Harder Materials such as Stone, Glass, Ceramic, Porcelain
Number of Pieces
1
Abrasive Material
Silicon Carbide
Max. Speed
35,000 RPM
Shape
Disc
Material Application
Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone
Speed - Maximum
35,000 RPM
For Workpiece Material
Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone

Description

Abrasive Point, Abrasive Material Silicon Carbide, Max. Speed 35,000 RPM, Shape Disc, Head Width 13/16 in, Head Length 1 1/2 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Point Diameter 13/16 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.