Bosch SpeedX 7/8 in. X 13 in. L Steel SDS-max Masonry Drill Bit SDS-Max Shank 1 pc

  • Mfr # HC5040

  • Zoro # G406429136


product price: $53.95
/ea

Key Features

Overall Length
13 in
Material - Machining
Carbide Tipped
Shank Type - Machining
SDS Max
Percussion Rated
Yes
Drilling Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC5040
Zoro #
G406429136
UPC #
346208382
Country of Origin
China

Dimensions

Overall Length
13 in
Drilling Length
8 in
Flute Length
8 in
Diameter
7/8 in

Details

Material - Machining
Carbide Tipped
Shank Type - Machining
SDS Max
Percussion Rated
Yes
Features
Etched / Stamped Size Identification
Recommended Safety Equipment
Eye, Ear and Dust Protection
Single / Double Ended
Single

Description

Bosch carbide rotary hammer bits feature tips that stay sharper longer and deliver more holes within specification than competitive bits. Manufactured to ANSI specification b212.14. Sodium dodecyl sulfate-max rotary hammer bits fit Bosch sodium dodecyl sulfate-max hammers and competitive sodium dodecyl sulfate-max drive hammers and Hilti hammers using TE-Y and TE-FY shanks. Unrivaled power from solid carbide head with robust s-cutter design for added speed and life.


  • • 7/8 in. size
  • • Highest drilling speed with inclined side cutters provides fast concrete drilling
  • • Compact head for fast dust removal and longer life
  • • Active-centering tip provides quick and accurate starts
  • • Wear mark indicator assures accuracy of hole diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.