Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Grout Removal Bit, 1/16In dia

  • Mfr # 569

  • Zoro # G0581360


product price: $13.79
/ea

Key Features

Burr Diameter
1/16 in
Overall Length
1 1/2 in
Head Length
1/4 in
Material Application
Grout
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569
Zoro #
G0581360
UPC #
080596011970
Country of Origin
United States

Dimensions

Burr Diameter
1/16 in
Overall Length
1 1/2 in
Head Length
1/4 in
Shank Diameter
1/8 in
Head Width
1/16 in
Overall Diameter
1/16 in
Shank Size
1/8 in

Details

Item
Carving Bit
Material Application
Grout
Rotary Tool Accessory Type
Carving Bit
Shape
Cylinder
Max. Speed
20,000 RPM
Bit Material
Tungsten Carbide
Mount Type
Mounted
Material
Tungsten Carbide
For Workpiece Material
Grout
Speed - Maximum
20,000 RPM
Product Type
Carving Bit

Description

Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material Tungsten Carbide, Shape Cylinder, Max. Speed 20,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/16 in, Head Length 1/4 in, Head Width 1/16 in, Material Application Grout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.