Carbide Grout Removal Bit, 1/8 in.
Mfr # 570
Zoro # G4247936
product price: $10.99
/eaSold in multiples of 5 for $54.95
Key Features
Overall Length
1 1/2 in
Material
Tungsten Carbide
Max. Speed
20,000 RPM
Burr Diameter
1/8 in
Rotary Tool Accessory Type
Carving Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570
Zoro #
G4247936
UPC #
080596012250
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Burr Diameter
1/8 in
Shank Diameter
1/8 in
Head Width
1/8 in
Head Length
1/4 in
Overall Diameter
1/8 in
Shank Size
1/8 in
Details
Item
Carving Bit
Material
Tungsten Carbide
Max. Speed
20,000 RPM
Rotary Tool Accessory Type
Carving Bit
Bit Material
Tungsten Carbide
Mount Type
Mounted
Material Application
Grout
Shape
Cylinder
Product Type
Carving Bit
Speed - Maximum
20,000 RPM
For Workpiece Material
Grout
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material Tungsten Carbide, Shape Cylinder, Max. Speed 20,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/8 in, Head Length 1/4 in, Head Width 1/8 in, Material Application Grout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.