Zoro Homepage

Carbide Point

  • Mfr # 9924

  • Zoro # G1623431


product price: $7.65
/ea

Key Features

Material
Tungsten Carbide
Corded/Banded
Corded
For Use With
Mfr. No. 290
Standards
UL Listed
Head Width
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9924
Zoro #
G1623431
UPC #
080596099244
Country of Origin
China

Dimensions

Head Width
1/16 in
Shank Diameter
1/8 in
Shank Size
1/8 in
Head Length
1/4 in
Overall Diameter
1/16 in

Details

Item
Engraving Bit
Material
Tungsten Carbide
Corded/Banded
Corded
For Use With
Mfr. No. 290
Standards
UL Listed
Mount Type
Mounted
Bit Material
Tungsten Carbide
Shape
Tapered
Rotary Tool Accessory Type
Engraving Bit
Series
Dremel Engraving and Cutting Bits
Compatible Manufacturer Model Number
9924
For Workpiece Material
Ceramic, Glass, Leather, Metal, Plastic, Wood
Compatible Product Type
Dremel Rotary Tool
Product Type
Engraving Bit

Description

Engraving Bit, Rotary Tool Accessory Type Engraving Bit, Bit Material Tungsten Carbide, Shape Tapered, Shank Diameter 1/8 in, Mount Type Mounted, Head Length 1/4 in, Head Width 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.