Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Brush, 1/8in. dia., PK2

  • Mfr # 443-02

  • Zoro # G0331409


product price: $8.35
/pk 2, $4.18/ea

Key Features

Application
Cleaning, Rust Removal
Includes
(2) Brushes
Dia. (In.)
1/8 in
For Use With
Dremel Rotary Tools
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-02
Zoro #
G0331409
UPC #
080596035525
Country of Origin
United States

Dimensions

Dia. (In.)
1/8 in
Overall Length (In.)
1 3/4 in
Shank Diameter
1/8 in
Brush Diameter
1/8 in
Overall Diameter
1/8 in
Shank Size
1/8 in

Details

Item
Rotary Tool Brush
Application
Cleaning, Rust Removal
Includes
(2) Brushes
For Use With
Dremel Rotary Tools
Number of Pieces
2
Function
Cleaning and Removing Rust and Corrosion from Brass, Copper and Other Ferrous Metals
Construction
Carbon Steel Wire
Standards
UL Listed
Material
Carbon Steel
Brush Type
Cup Brush
Bristle Type
Straight
Mount Type
Mounted
Max. Speed
15,000 RPM
Material Application
Brass, Copper, Gold, Soft Ferrous Metals, Wood
Bristle Material
Carbon Steel
Speed - Maximum
15,000 RPM
Compatible Product Type
Rotary Tools
Compatible Manufacturer Model Number
443-02
Product Type
Rotary Tool Brush
For Workpiece Material
Brass, Copper, Gold, Soft Ferrous Metals, Wood

Description

Rotary Tool Brush, Bristle Material Carbon Steel, Brush Diameter 1/8 in, Shank Diameter 1/8 in, Brush Type Cup Brush, Bristle Type Straight, Material Application Brass, Copper, Gold, Soft Ferrous Metals, Wood, Max. Speed 15,000 RPM, Mount Type Mounted, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.