Carving Bit, Ball, Round, W-0.25"

  • Mfr # 117HP

  • Zoro # G005175243


product price:  $14.49
/ea

Key Features

Head Length
Not Available
Overall Length
1 1/2 in
Head Width
1/4 in
Burr Diameter
1/4 in
Max. Speed
35,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117HP
Zoro #
G005175243
UPC #
080596056629
Country of Origin
Germany

Dimensions

Head Length
Not Available
Overall Length
1 1/2 in
Head Width
1/4 in
Burr Diameter
1/4 in
Shank Diameter
1/8 in
Shank Size
1/8 in
Overall Diameter
1/4 in

Details

Item
Carving Bit
Max. Speed
35,000 RPM
Mount Type
Not Available
Material
Titanium Nitride
Bit Material
Titanium Nitride
Shape
Ball, Round
Material Application
Plastic, Soft Metal, Wood
Rotary Tool Accessory Type
High Performance Rotary Carving Bit
Product Type
Carving Bit
Speed - Maximum
35,000 RPM
For Workpiece Material
Hard Metal, Plastic, Soft Metal, Soft Stone/Shell, Wood

Description

Cutting, Carving Bits for Rotary Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.