Zoro Homepage

CarvingBit, Cylinder, W:0.125", L:0.25"

  • Mfr # 194HP

  • Zoro # G405175164


product price: $14.49
/ea

Key Features

Material
Titanium Nitride
Standards
UL Listed
Rotary Tool Accessory Type
Carving Bit
Head Length
1/4 in
Head Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194HP
Zoro #
G405175164
UPC #
080596056605
Country of Origin
China

Dimensions

Head Length
1/4 in
Head Width
1/8 in
Overall Length
1 1/2 in
Shank Diameter
1/8 in
Burr Diameter
1/8 in
Overall Diameter
1/8 in
Shank Size
1/8 in

Details

Item
Carving Bit
Material
Titanium Nitride
Standards
UL Listed
Rotary Tool Accessory Type
Carving Bit
Max. Speed
35,000 RPM
Shape
Cylinder
Bit Material
High-Grade Steel
Mount Type
Not Available
Material Application
Plastic, Soft Metal, Wood
Series
Dremel Engraving and Cutting Bits
Product Type
Carving Bit
Speed - Maximum
35,000 RPM
Compatible Manufacturer Model Number
194HP
Compatible Product Type
Dremel Rotary Tool
For Workpiece Material
Hard Metal, Plastic, Soft Metal, Soft Stone/Shell, Wood

Description

Cutting, Carving Bits for Rotary Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.