Shop DREMEL

CircularSawBlade, Carbide, Dia:4"

  • Mfr # US500-01
  • Zoro # G9750833

product price: 
$
16.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Application
Wood Cutting
Includes
Blade
Dia. (In.)
4 in
For Use With
Dremel Ultra Saw
Construction
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
US500-01
Zoro #
G9750833
UPC #
080596037642
Country of Origin
Mexico

Dimensions

Dia. (In.)
4 in
Max. Cutting Dia. (In.)
3/4 in
Overall Length (In.)
4 in
Flap Wheel Width (In.)
1/32 in
Blade Dia.
3 9/10 in
Cut Width
0.069 in
Blade Thickness
0.3 in
Arbor Size
7/16 in
Overall Thickness
0.03 in
Overall Diameter
4 in

Details

Item
Circular Saw Blade
Application
Wood Cutting
Includes
Blade
For Use With
Dremel Ultra Saw
Construction
Carbide
Function
Composites, Cutting Wood, Drywall, Laminate Flooring, Plastic, Plywood, PVC
Number of Pieces
1
Wood Cutting Type
Combination
Primary Material Application
Wood
Tip Material
Carbide
Materials Cut
Composites, Drywall, Hard Wood, Laminate Flooring, Plastic, Plywood, PVC, Soft Wood
Arbor Shape
Round
Max. Blade Speed
15,000 RPM
Diamond Knockout
Diamond Knockout Not Included
Number of Teeth
60
Speed - Maximum
15,000 RPM
For Workpiece Material
Composites, Drywall, Hardwood, Laminate Flooring, Plastic, Plywood, PVC, Soft Wood
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 3 9/10 in, Max. Blade Speed 15,000 RPM, Arbor Size 7/16 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Primary Material Application Wood, Materials Cut Composites, Drywall, Hard Wood, Laminate Flooring, Plastic, Plywood, PVC, Soft Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Blade Thickness 0.3 in, Cut Width 0.07 in, Tip Material Carbide, Application Wood Cutting, Includes Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.