Shop DREMEL
See all product information
Create Account
Collet, 1/8 in Dia, Collet
- Mfr # 4485
- Zoro # G2624754
product price:Â
$
12.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
1/16 in Nut, 1/32 in Nut, 1/8 in Nut, 3/32 in Nut
For Use With
Cordless Rotary Tools, Dremel Corded Tools
Number of Pieces
5
Rotary Tool Accessory Type
Collet
Bit Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4485
- Zoro #
- G2624754
- UPC #
- 080596000196
- Country of Origin
- Mexico
- Item
- Collet
- Includes
- 1/16 in Nut, 1/32 in Nut, 1/8 in Nut, 3/32 in Nut
- For Use With
- Cordless Rotary Tools, Dremel Corded Tools
- Number of Pieces
- 5
- Rotary Tool Accessory Type
- Collet
- Compatible Manufacturer Part Number
- 3100-1/15, 4000-2/32, 4300-5/40, 4300-9/64, 7350-5, 8240-5, 8250-5
- Mandrel Type
- Collet
- Compatible Product Type
- Dremel Corded Rotary Tools, Dremel Cordless Rotary Tools
Dimensions
- Bit Diameter
- 1/2 in
- Overall Length
- 1 in
- Shank Diameter
- 1/8 in
- For Shank Diameter
- 1/16 in, 1/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Collet, Shank Diameter 1/8 in, Mandrel Type Collet, Overall Length 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.