Zoro Homepage
This item is Discontinued.
Dremel Cordless Rotary Tool Kit, 12 V, 30 Pcs 8220-1/28

Cordless Rotary Tool Kit, 12 V, 30 Pcs (Discontinued)

  • Mfr # 8220-1/28
  • Zoro # G4935847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220-1/28
Zoro #
G4935847
UPC #
080596033705
Country of Origin
Mexico

Dimensions

Tool Length
6 in
Collet Size
1/8 in
Overall Length
6 in

Description

Rotary Tool Kit, Voltage 12V DC, Max. Speed 35,000 RPM, Speed Setting Variable Speed, Collet Size 1/8 in, Brushless Motor No, Battery Capacity (1) 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Lock-On Switch Yes, Number of Speed Settings Continuous, Minimum Speed 5,000 RPM, Accessory Free Tool Change No, Accessory Kit Included Yes, Housing Material Composite, Overall Length 6 in, Tool Weight 4 lb, Power Source Cordless, Number of Batteries Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.