CUT-OFF WHEEL, 1 .5 DIA X 0.045 IN THK, 60 GRIT, FIBERGLASS ABRASIVE

  • Mfr # 456-01

  • Zoro # G122805559


product price:  $19.49
/ea

Key Features

Length
0.03 in
Height
1.5 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-01
Zoro #
G122805559
UPC #
00080596017934
Country of Origin
United States

Dimensions

Length
0.03 in
Height
1.5 in
Width
1.5 in

Details

Item
Cut-Off Wheels

Description

DREMEL 456-01 CUT-OFF WHEEL, 1 .5 DIA X 0.045 IN THK, 60 GRIT, FIBERGLASS ABRASIVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.