Zoro Homepage

Cutter, High Speed, 3/8

  • Mfr # 199

  • Zoro # G1068767


product price: $5.97
/ea

Key Features

Application
Shaping, Hollowing, Grooving, Slotting, Inlaying and Making Tapered Holes in Soft Metals, Plastics and Woods
Dia. (In.)
3/8 in
Construction
High Speed Steel
Overall Length (In.)
1 1/2 in
Requires
1/8 in Shank Dremel Rotary Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199
Zoro #
G1068767
UPC #
080596001995
Country of Origin
Germany

Dimensions

Dia. (In.)
3/8 in
Overall Length (In.)
1 1/2 in
Overall Length
1 1/2 in
Head Width
3/8 in
Head Length
3/8 in
Burr Diameter
3/8 in
Shank Diameter
1/8 in
Overall Diameter
3/8 in
Shank Size
1/8 in

Details

Item
Carving Bit
Application
Shaping, Hollowing, Grooving, Slotting, Inlaying and Making Tapered Holes in Soft Metals, Plastics and Woods
Construction
High Speed Steel
Requires
1/8 in Shank Dremel Rotary Tool
Number of Pieces
1
Standards
UL Listed
Material
High Grade Steel
Mount Type
Mounted
Max. Speed
35,000 RPM
Shape
Disc
Rotary Tool Accessory Type
Carving Bit
Material Application
Plastic, Soft Metal, Wood
Bit Material
High Speed Steel
Compatible Manufacturer Model Number
199
Series
Dremel Engraving and Cutting Bits
Speed - Maximum
35,000 RPM
Compatible Product Type
Dremel Rotary Tool
For Workpiece Material
Plastic, Soft Metal, Wood
Product Type
Carving Bit

Description

Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material High Speed Steel, Shape Disc, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 3/8 in, Head Length 3/8 in, Head Width 3/8 in, Material Application Plastic, Soft Metal, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.