Zoro Homepage

Cutting Wheel, Diamond, 3-1/2 in. dia.

  • Mfr # US540-01

  • Zoro # G9750806


product price: $17.99
/ea

Key Features

Application
Cutting
Includes
Blade
Dia. (In.)
3 1/2 in
For Use With
Dremel Ultra Saw
Max. Cutting Dia. (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US540-01
Zoro #
G9750806
UPC #
080596037659
Country of Origin
China

Dimensions

Dia. (In.)
3 1/2 in
Max. Cutting Dia. (In.)
3 1/2 in
Flap Wheel Width (In.)
3/64 in
Overall Length (In.)
3 1/2 in
Shank Diameter
1/16 in
Wheel Diameter
3 1/2 in
Arbor Hole Size
3/64 in
Wheel Thickness
1/32 in
Shank Size
7/16 in
Overall Diameter
3 1/2 in
Overall Thickness
0.08 in
Arbor Size
1/16 in

Description

Cutting Wheel, Mounting Type Mounted, Shank Diameter 1/16 in, Mandrel Type Standard Screw, Material Application Tile, Max. Speed 20,000 RPM, Wheel Diameter 3 1/2 in, Wheel Thickness 1/32 in, Abrasive Material Diamond, Abrasive Grit 50, Arbor Size 1/16 in, Arbor Hole Size 3/64 in, Rotary Tool Accessory Type Cutting Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.