Diamond Point
Mfr # 9929
Zoro # G0353044
product price: $19.19
/eaKey Features
Material
Diamond
Overall Length
2 in
Corded/Banded
Corded
For Use With
Mfr. No. 290
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9929
Zoro #
G0353044
UPC #
080596099299
Country of Origin
United States
Dimensions
Overall Length
2 in
Head Width
1/8 in
Head Length
1/4 in
Shank Diameter
1/8 in
Burr Diameter
3/32 in
Overall Diameter
1/8 in
Shank Size
1/8 in
Details
Item
Engraving Bit
Material
Diamond
Corded/Banded
Corded
For Use With
Mfr. No. 290
Standards
UL Listed
Mount Type
Mounted
Shape
Tapered
Rotary Tool Accessory Type
Engraving Bit
Bit Material
Diamond
For Workpiece Material
Ceramic, Glass, Leather, Metal, Plastic, Wood
Compatible Manufacturer Model Number
9929
Product Type
Engraving Bit
Compatible Product Type
Dremel Rotary Tool
Series
Dremel Engraving and Cutting Bits
Description
Engraving Bit, Rotary Tool Accessory Type Engraving Bit, Bit Material Diamond, Shape Tapered, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 2 in, Burr Diameter 3/32 in, Head Length 1/4 in, Head Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.