Dremel 8240/Cutting Micro Kit
- Mfr # 8240-5 + EZ728-01
- Zoro # G024887660
product price:Â
$
180.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
12V MAX*
Battery Capacity
2.0 Ah
Number of Chargers Included
1
Speed Setting
Variable Speed
Includes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8240-5 + EZ728-01
- Zoro #
- G024887660
- UPC #
- -
- Country of Origin
- Multiple
- Tool Series
- 12V MAX*
- Battery Capacity
- 2.0 Ah
- Number of Chargers Included
- 1
- Speed Setting
- Variable Speed
- Includes
- Application
- Carving, Cleaning, Cutting, Deburring, Drilling, Engraving, Grinding, Polishing, Sanding
- Maximum Speed
- 35,000 RPM
- Number of Batteries Included
- 1
- Voltage
- 12V DC
- Item
- Rotary Tool Kit
Dimensions
- Collet Size
- 1/16 in, 1/8 in
Description
Rotary Tool Kit, Voltage 12V DC, Speed Setting Variable Speed, Collet Size 1/16 in, 1/8 in, Brushless Motor No, Battery Capacity 2.0 Ah, Number of Batteries Included 1, Application Carving, Cleaning, Cutting, Deburring, Drilling, Engraving, Grinding, Polishing, Sanding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.