Shop DREMEL
See all product information
Create Account
Dremel 8240/EZ Lock Starter Kit
- Mfr # 8240-5 + EZ406-02
- Zoro # G424887659
product price:Â
$
168.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Number of Chargers Included
1
Collet Size
1/16 in, 1/8 in
Application
Carving, Cleaning, Cutting, Deburring, Drilling, Engraving, Grinding, Polishing, Sanding
Battery Capacity
2.0 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8240-5 + EZ406-02
- Zoro #
- G424887659
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Collet Size
- 1/16 in, 1/8 in
Details
- Includes
- Number of Chargers Included
- 1
- Application
- Carving, Cleaning, Cutting, Deburring, Drilling, Engraving, Grinding, Polishing, Sanding
- Battery Capacity
- 2.0 Ah
- Number of Batteries Included
- 1
- Voltage
- 12V DC
- Maximum Speed
- 35,000 RPM
- Speed Setting
- Variable Speed
- Tool Series
- 12V MAX*
- Item
- Rotary Tool Kit
Description
Rotary Tool Kit, Voltage 12V DC, Speed Setting Variable Speed, Collet Size 1/16 in, 1/8 in, Brushless Motor No, Battery Capacity 2.0 Ah, Number of Batteries Included 1, Application Carving, Cleaning, Cutting, Deburring, Drilling, Engraving, Grinding, Polishing, Sanding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.