Zoro Homepage

Dremel 9952 Max Power Carving Bit

  • Mfr # 9952

  • Zoro # G815189874


product price: $18.19
/ea

Key Features

Material
Stainless Steel
Speed - Maximum
35,000 RPM
Product Type
Carving Bit
For Workpiece Material
Foam, Plastic, Rubber, Wood
Overall Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9952
Zoro #
G815189874
UPC #
000346812411
Country of Origin
China

Dimensions

Overall Diameter
1/4 in
Shank Size
1/8 in

Details

Item
Carving Bit
Material
Stainless Steel
Speed - Maximum
35,000 RPM
Product Type
Carving Bit
For Workpiece Material
Foam, Plastic, Rubber, Wood
Shape
Tapered

Description

CUTTING BIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.