Dremel EZ411HP EZ Lock Sanding Disc
Mfr # EZ411HP
Zoro # G513332800
product price: $9.15
/eaKey Features
Abrasive Material
Aluminum Oxide
Grit
60
Overall Diameter
1 1/2 in
Mandrel Type
EZ Lock
Sanding Bit Style
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ411HP
Zoro #
G513332800
UPC #
000346812916
Country of Origin
China
Dimensions
Overall Diameter
1 1/2 in
Details
Abrasive Material
Aluminum Oxide
Grit
60
Item
Sanding Disc
Mandrel Type
EZ Lock
Sanding Bit Style
Disc
For Workpiece Material
Drywall, Metal, Plastic, Rubber, Soft Stones, Wood
Speed - Maximum
35,000 RPM
Product Type
Sanding Disc
Description
SANDING DISC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.