Shop DREMEL
See all product information
Create Account
Drill Bit Set, 7-Piece, Titanium-Coated, for Wood and Soft Metal
- Mfr # 628HP
- Zoro # G823562331
product price:Â
$
21.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Material
Stainless Steel
Number of Pieces
7
Includes
1/8 in, 7/64 in, 3/32 in, 5/64 in, 1/16 in, 3/64 in, 1/32 in Drill Bits, Case Container
Finish - Machining
Titanium-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628HP
- Zoro #
- G823562331
- UPC #
- 080596056636
- Country of Origin
- China
- Drill Bit Material
- Stainless Steel
- Number of Pieces
- 7
- Includes
- 1/8 in, 7/64 in, 3/32 in, 5/64 in, 1/16 in, 3/64 in, 1/32 in Drill Bits, Case Container
- Finish - Machining
- Titanium-Coated
Description
The DREMEL - 628HP is a drill bit set. It is classified under drill bit sets but does not specify a more granular item type or detailed use case.
Key Features:
- Promotion Restriction: Not eligible for promotion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.