Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Jab Saw Blade

  • Mfr # mm435

  • Zoro # G4935917


product price: $6.99
/ea

Key Features

Application
Cutting
For Use With
8100, 8220
Number of Pieces
1
Function
Cutting Drywall
Overall Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
mm435
Zoro #
G4935917
UPC #
080596033538
Country of Origin
China

Dimensions

Overall Width
1 7/8 in
Overall Length
3 1/4 in
Blade Length
3 1/4 in
Blade Width
1 7/8 in
Blade Thickness
1/32 in
Overall Thickness
0.04 in

Details

Item
Oscillating Tool Blade
Application
Cutting
For Use With
8100, 8220
Number of Pieces
1
Function
Cutting Drywall
Material
Steel
Compatible with Adapter
Bosch, Craftsman, Dremel, Fein, Makita, Milwaukee, Rigid, Rockwell, Skil
Oscillating Tool Accessory Type
Jab Saw Oscillating Blade
Blade Material
Steel
Blade Type
Plunge Cutting
Cutting Edge Style
Toothed
Cut Style
Straight Cut
Maximum Oscillations per Minute
21,000
Connection Style
Universal Open-Back
Materials Cut
Drywall
Blade Shape
Straight
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Primary Material Application
Drywall
Product Type
Oscillating Tool Blade
For Workpiece Material
Drywall

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 7/8 in, Blade Length 3 1/4 in, Overall Length 3 1/4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Drywall, Blade Thickness 1/32 in, Materials Cut Drywall, Cut Style Straight Cut, Cutting Edge Style Toothed, Compatible with Adapter Bosch, Craftsman, Dremel, Fein, Makita, Milwaukee, Rigid, Rockwell, Skil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.