Zoro Homepage

E Z Lock Cut Off Wheel, 1 1/2 In Dia, PK12

  • Mfr # EZ456B

  • Zoro # G0481223


product price: $32.99
/pk 12, $2.75/ea

Key Features

Application
Cutting, Grooving, Slicing, Trimming
Dia. (In.)
1 1/2 in
For Use With
Cuts Metal and Plastic
Construction
Fiberglass
Wheel Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ456B
Zoro #
G0481223
UPC #
080596025823
Country of Origin
China

Dimensions

Dia. (In.)
1 1/2 in
Wheel Thickness
1/8 in
Wheel Diameter
1 1/2 in
Overall Thickness
0.13 in
Shank Size
1/8 in
Overall Diameter
1 1/2 in

Details

Item
Cut-Off Wheel
Application
Cutting, Grooving, Slicing, Trimming
For Use With
Cuts Metal and Plastic
Construction
Fiberglass
Material Application
Cutting, Grooving, Slicing, Trimming
Abrasive Material
Reinforced Fiberglass
Mandrel Type
EZ Lock
Rotary Tool Accessory Type
Cut-Off Wheel
Max. Speed
35,000 RPM
Speed - Maximum
35,000 RPM
Product Type
Cut-Off Wheel
For Workpiece Material
Ceramic, Plastic, Sheet Metal, Wood

Description

Cut-Off Wheel, Mounting Type Unmounted, Mandrel Type EZ Lock, Material Application Cutting, Grooving, Slicing, Trimming, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 1/8 in, Abrasive Material Reinforced Fiberglass, Rotary Tool Accessory Type Cut-Off Wheel, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.