Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Engraver, L 5.13 in, 0.45 lb

  • Mfr # 2050-15

  • Zoro # G3976951


product price: $57.99
/ea

Key Features

Strokes per Minute
2200
Amps @ 120V
0.5 A
Switch
2 Speed
Tool Length
5 1/8 in
Tool Weight
0.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050-15
Zoro #
G3976951
UPC #
080596042035
Country of Origin
China

Dimensions

Tool Length
5 1/8 in
Collet Size
1/16 in, 1/8 in
Cord Length
6.5 ft
Tool Width
2 1/4 in
Tool Height
10 1/2 in

Details

Item
Electric Engraver
Strokes per Minute
2200
Amps @ 120V
0.5 A
Switch
2 Speed
Tool Weight
0.5 lb
Corded/Cordless
Corded
Features
Narrow Profile and Soft Grip, Speed Control, Lightweight
Application
Engraving Metal, Leather, Plastic, Woods
Includes
(13) Engraving Accessories, Polishing Compound, Wrench
Standards
UL Listed
Voltage
100V
Minimum Motor Speed
5,000 RPM
Speed Settings
Variable
Maximum Motor Speed
22,000 RPM
Current
0.5 A
Power Source
Corded
Tool Series
Stylo+
Product Type
Engraver Kit
Maximum Strokes per Minute
2,200 stroke/min
Compatible Workpiece Material
Ceramic, Glass, Leather, Metal, Plastic, Wood

Description

Electric Engraver, Product Type Engraver Kit, Compatible Workpiece Material Ceramic, Glass, Leather, Metal, Plastic, Wood, Power Source Corded, Collet Size 1/16 in, 1/8 in, Maximum Strokes per Minute 2,200 stroke/min, Speed Settings Variable, Tool Length 5 1/8 in, Tool Weight 0.5 lb, Includes (13) Engraving Accessories, Polishing Compound, Wrench, Cord Length 6.5 ft, Current 0.5 A, Features Narrow Profile and Soft Grip, Speed Control, Lightweight, Maximum Motor Speed 22,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.