Zoro Homepage

Emery Wheel Point, PK2

  • Mfr # 953

  • Zoro # G5177243


product price: $6.35
/pk 2, $3.18/ea

Key Features

Application
Multi Purpose
Dia. (In.)
1/4 in
For Use With
Dremel Product
Number of Pieces
1
Overall Length (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953
Zoro #
G5177243
UPC #
080596035402
Country of Origin
Taiwan, Province of China

Dimensions

Dia. (In.)
1/4 in
Overall Length (In.)
5/8 in
Shank Diameter
1/8 in
Burr Diameter
1/4 in
Abrasive Shank Diameter
1/8 in
Point Diameter
1/4 in
Head Width
1/4 in
Head Length
1 1/2 in
Shank Size
1/8 in

Details

Item
Abrasive Point
Application
Multi Purpose
For Use With
Dremel Product
Number of Pieces
1
Material Application
Metal
Rotary Tool Accessory Type
Grinding Bit
Mount Type
Mounted
Bit Material
Aluminum Oxide
Shape
Tapered
Max. Speed
35,000 RPM
Abrasive Material
Aluminum Oxide
Speed - Maximum
35,000 RPM
For Workpiece Material
Metal

Description

Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Tapered, Head Width 1/4 in, Head Length 1 1/2 in, Mounting Type Mounted, Point Diameter 1/4 in, Abrasive Shank Diameter 1/8 in, Material Application Metal, Number of Pieces 1, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.