Engraver Tool, 6 1/2 in L, 7200 spm, 115V, Includes Carbide Bit, Corded
Mfr # 290-02
Zoro # G0603885
product price: $25.79
/eaKey Features
Strokes per Minute
7200
Amps @ 120V
0.02 A
Tool Length
6 1/2 in
Tool Weight
0.8 lb
Corded/Cordless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290-02
Zoro #
G0603885
UPC #
080596002909
Country of Origin
Mexico
Dimensions
Tool Length
6 1/2 in
Cord Length
6 ft
Collet Size
1/8 in
Details
Item
Electric Engraver
Strokes per Minute
7200
Amps @ 120V
0.02 A
Tool Weight
0.8 lb
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Carbide Engraving Tip
Features
Light and Compact Design, Replaceable Carbide Point, Soft Grip, Stroke Adjustment Dial
Standards
CSA Certified, UL Listed
For Use With
Engraving Bits
Dial
Variable Stroke Control
Application
Engraves Most Surfaces
Soft Grip
Yes
Voltage
115V
Power Source
Corded
Product Type
Engraver
Current
0.02 A
Maximum Strokes per Minute
7,200 stroke/min
Description
Electric Engraver, Product Type Engraver, Compatible Workpiece Material Not Applicable, Power Source Corded, Collet Size 1/8 in, Maximum Strokes per Minute 7,200 stroke/min, Speed Settings Not Applicable, Tool Length 6 1/2 in, Tool Weight 0.8 lb, Includes Carbide Engraving Tip, Cord Length 6 ft, Current 0.02 A, Features Light and Compact Design, Replaceable Carbide Point, Soft Grip, Stroke Adjustment Dial, Standards CSA Certified, UL Listed, Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.