Zoro Homepage

Engraving Cutter, PK2

  • Mfr # 106

  • Zoro # G5177225


product price: $5.39
/pk 2, $2.70/ea

Key Features

Application
Multi Purpose
For Use With
Dremel Product
Overall Length (In.)
9 9/16 in
Number of Pieces
1
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106
Zoro #
G5177225
UPC #
080596035143
Country of Origin
Germany

Dimensions

Overall Length (In.)
9 9/16 in
Overall Length
1 1/2 in
Burr Diameter
1/16 in
Head Length
1/16 in
Head Width
1/16 in
Shank Diameter
1/8 in
Shank Size
1/8 in
Overall Diameter
1/16 in

Details

Item
Engraving Bit
Application
Multi Purpose
For Use With
Dremel Product
Number of Pieces
1
Standards
UL Listed
Material
High Grade Steel
Material Application
Plastic, Soft Metal, Wood
Shape
Ball, Round
Rotary Tool Accessory Type
Engraving Bit
Mount Type
Mounted
Bit Material
Alloy Steel
Max. Speed
35,000 RPM
Compatible Product Type
Dremel Rotary Tool
Speed - Maximum
35,000 RPM
For Workpiece Material
Plastic, Soft Metal, Wood
Compatible Manufacturer Model Number
106
Series
Dremel Engraving and Cutting Bits
Product Type
Engraving Bit

Description

Engraving Bit, Rotary Tool Accessory Type Engraving Bit, Bit Material Alloy Steel, Shape Ball, Round, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/16 in, Head Length 1/16 in, Head Width 1/16 in, Material Application Plastic, Soft Metal, Wood, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.