Zoro Homepage

EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2

  • Mfr # 512E

  • Zoro # G3054125


product price: $3.97
/pk 2, $1.99/ea

Key Features

Application
Cleans Metal, Wood, Plastic and Removes Paint and Tarnish
Includes
(2) 320-Grit Abrasive Buffs
Dia. (In.)
1 in
For Use With
Cleans Metal, Wood, Plastic, Removes Paint, Tarnish
Construction
Abrasive Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512E
Zoro #
G3054125
UPC #
080596025861
Country of Origin
Germany

Dimensions

Dia. (In.)
1 in
Shank Diameter
1/8 in
Wheel Diameter
15/16 in
Head Diameter
15/16 in
Shank Size
1/8 in

Details

Item
Abrasive Buff
Application
Cleans Metal, Wood, Plastic and Removes Paint and Tarnish
Includes
(2) 320-Grit Abrasive Buffs
For Use With
Cleans Metal, Wood, Plastic, Removes Paint, Tarnish
Construction
Abrasive Coated Steel
Grit
320
Material
Abrasive Coated Steel
Rotary Tool Accessory Type
Abrasive Buff
Mandrel Type
EZ Lock
Abrasive Grit
320
Abrasive Material
Abrasive Coated Steel
Max. Speed
15,000 RPM
Material Application
Glass, Metal, Plastic
Shape
Disc
Product Type
Abrasive Buff
Speed - Maximum
15,000 RPM

Description

Abrasive Buff, Material Abrasive Coated Steel, Mounting Type Unmounted, Shape Disc, Head Diameter 15/16 in, Max. Speed 15,000 RPM, Mandrel Type EZ Lock, Shank Diameter 1/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.