EZ Lock Sanding Mandrel
Mfr # EZ407SA-01
Zoro # G4935874
product price: $6.89
/eaKey Features
Application
sanding
For Use With
8100, 8220
Number of Pieces
1
Function
Sanding
Removes
Rust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ407SA-01
Zoro #
G4935874
UPC #
080596031213
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 1/2 in
Shank Diameter
1/8 in
Bit Diameter
12.7 mm
Details
Item
Rotary Tool Sanding Mandrel
Application
sanding
For Use With
8100, 8220
Number of Pieces
1
Function
Sanding
Removes
Rust
Rotary Tool Accessory Type
Mandrel
Chuck Type
Sanding Band Mandrel
Mandrel Type
EZ Drum
Description
Mandrel, Shank Diameter 1/8 in, Mandrel Type EZ Drum, Overall Length 2 1/2 in, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.