EZ Lock Series Cut-Off Wheel, 1-1/2 in Dia, 1/8 in Thick, 1/8 in Arbor

  • Mfr # EZ456B

  • Zoro # G914656574


product price: $36.26
/ea

Key Features

Primary Material Application
Metal
Connector Size
1/8 in
Overall Diameter
1-1/2 in
Overall Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ456B
Zoro #
G914656574
UPC #
80596025823
Country of Origin
China

Dimensions

Connector Size
1/8 in
Overall Diameter
1-1/2 in
Overall Thickness
1/8 in

Details

Primary Material Application
Metal

Description

The Dremel EZ Lock makes accessory changes easy as pull - twist - release. The one-piece mandrel design simplifies the process of changing cutting wheels and makes it easy to cut through metal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.